JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Thumb Screw, Knurled, 8-32x1/2 L, 18-8 SS

VALUE BRAND| Zoro #: G2418141| Mfr #: Z2323SS

$5.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2418141 Mfr #: Z2323SS
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewHead Height: 7/32"
Head Dia.: 1/2"Shoulder Dia.: 3/8"
Rockwell Hardness: B85 to B95Tensile Strength: 80, 000
Class: 2AThread Size: 8-32
Material: 18-8 Stainless SteelLength: 1/2"
Finish: PlainShoulder Length: 3/32"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 8-32, Length 1/2 In, Head Diameter 0.500 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.