KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 8-32 x 1/2" L, 18-8 ss

VALUE BRAND| Zoro #: G2394305| Mfr #: Z2369

$4.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 1/8"
Head Dia.: 3/8"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2394305 Mfr #: Z2369
Head Height: 1/8"Head Dia.: 3/8"
Material: 18-8 Stainless SteelThread Size: 8-32
System of Measurement: InchHead Type: Knurled
Class: 2ALength: 1/2"
Tensile Strength: 80,000Finish: Plain
Item: Thumb ScrewRockwell Hardness: B85 to B95
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled, Thread Size 8-32, Length 1/2 In., 18-8 Stainless Steel, Finish Plain, Head Dia. 3/8 In., Head Height 1/8 In., Class 2A, Rockwell Hardness B85 to B95, Tensile Strength 80,000

Reviews