Thumb Screw, Knurled, 8-32x1/2 L, Pk5

VALUE BRAND| Zoro #: G2373183| Mfr #: 4020-SL

$16.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2373183 Mfr #: 4020-SL
Class: 2ATensile Strength: 80, 000
Material: 18-8 Stainless SteelSystem of Measurement: Inch
Drive Type: SlottedThread Size: 8-32
Finish: PassivatedDriver Size: 3/64"
Item: Thumb ScrewHead Type: Knurled
Rockwell Hardness: B85 to B95Head Dia.: 1/4"
Length: 1/2"Head Thickness: 0.500"
Head Width: 1/2"Head Height: 1/2"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Narrow Head Type, 18-8 Stainless Steel, Thread Size 8-32, Length 1/2 In, Head Width 1/2 In, Head Thickness 1/2 In, Head Diameter 1/4 In, Head Height 1/2 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.