KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 8-32 x 1/2" L, pk 5

VALUE BRAND| Zoro #: G2363803| Mfr #: WFTSSS7

$11.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Tensile Strength: 80,000
Head Height: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363803 Mfr #: WFTSSS7
Thread Size: 8-32Tensile Strength: 80,000
Head Height: 5/32"Length: 1/2"
Class: 2AHead Thickness: 0.156"
Head Dia.: 27/64"Rockwell Hardness: B85 to B95
Shoulder Length: 11/64"Item: Thumb Screw
Finish: PassivatedShoulder Dia.: 11/32"
Package Quantity: 5Head Type: Knurled
Head Width: 5/32"System of Measurement: Inch
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled Small Diameter With Shoulder Head Type, 18-8 Stainless Steel, Thread Size 8-32, Length 1/2 In, Head Width 5/32 In, Head Thickness 5/32 In, Head Diameter 27/64 In, Head Height 5/32 In, Shoulder Dia 11/32 In, Screw Shoulder Length 11/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Reviews