Thumb Screw, Knurled, 8-32x3/4 L, Pk5

VALUE BRAND| Zoro #: G2344106| Mfr #: PTS750-SL

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2344106 Mfr #: PTS750-SL
Driver Size: 3/64"Drive Type: Slotted
System of Measurement: InchRockwell Hardness: B85 to B95
Head Dia.: 3/8"Finish: Passivated
Thread Size: 8-32Material: 18-8 Stainless Steel
Tensile Strength: 80, 000Head Type: Knurled
Item: Thumb ScrewClass: 2A
Head Thickness: 0.1875"Head Width: 3/16"
Head Height: 3/16"Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 8-32, Length 3/4 In, Head Width 3/16 In, Head Thickness 3/16 In, Head Diameter 3/8 In, Head Height 3/16 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80, 000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.