Thumb Screw, Knurled, 8-32x3/8 L, 18-8 SS

VALUE BRAND| Zoro #: G1166602| Mfr #: Z2313SS

$4.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1166602 Mfr #: Z2313SS
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewShoulder Length: 3/32"
Head Height: 7/32"Head Dia.: 7/16"
Shoulder Dia.: 3/8"Rockwell Hardness: B85 to B95
Tensile Strength: 80, 000Class: 2A
Thread Size: 8-32Material: 18-8 Stainless Steel
Length: 3/8"Finish: Plain
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 8-32, Length 3/8 In, Head Diameter 0.438 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80, 000 PSI, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.