Thumb Screw, Knurled, 8-32 x 3/8" L, 18-8 ss

VALUE BRAND| Zoro #: G0320923| Mfr #: Z2321SS

$6.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85 to B95
Length: 3/8"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320923 Mfr #: Z2321SS
Rockwell Hardness: B85 to B95Length: 3/8"
Finish: PlainHead Dia.: 1/2"
Thread Size: 8-32Material: 18-8 Stainless Steel
Head Type: KnurledItem: Thumb Screw
Shoulder Dia.: 3/8"Shoulder Length: 3/32"
Class: 2ATensile Strength: 80,000
Head Height: 7/32"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 8-32, Length 3/8 In, Head Diameter 0.500 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews