Thumb Screw, Knurled, 8-32x3/8 L, Stl

VALUE BRAND| Zoro #: G0834915| Mfr #: Z2321

$6.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0834915 Mfr #: Z2321
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewMaterial: Steel
Length: 3/8"Finish: Black Oxide
Head Dia.: 1/2"Shoulder Dia.: 3/8"
Rockwell Hardness: B68 to B71Tensile Strength: 57, 000
Shoulder Length: 3/32"Class: 2A
Head Height: 7/32"Thread Size: 8-32
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, Steel, Thread Size 8-32, Length 3/8 In, Head Diameter 0.500 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57, 000 PSI, Finish Black Oxide

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.