Thumb Screw, Knurled, 8-32 x 5/16" L, 18-8 ss

VALUE BRAND| Zoro #: G1736804| Mfr #: Z2312SS

$4.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shoulder Length: 3/32"
Head Height: 7/32"
Head Dia.: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736804 Mfr #: Z2312SS
Shoulder Length: 3/32"Head Height: 7/32"
Head Dia.: 7/16"Material: 18-8 Stainless Steel
Thread Size: 8-32System of Measurement: Inch
Shoulder Dia.: 3/8"Head Type: Knurled
Class: 2ALength: 5/16"
Tensile Strength: 80,000Finish: Plain
Item: Thumb ScrewRockwell Hardness: B85 to B95
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 8-32, Length 5/16 In, Head Diameter 0.438 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews