20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Thumb Screw, Knurled, 8-32x5/16 L, Stl

VALUE BRAND| Zoro #: G1662227| Mfr #: Z2320

$5.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1662227 Mfr #: Z2320
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewFinish: Black Oxide
Shoulder Length: 3/32"Head Height: 7/32"
Head Dia.: 1/2"Shoulder Dia.: 3/8"
Rockwell Hardness: B68 to B71Tensile Strength: 57, 000
Class: 2AThread Size: 8-32
Material: SteelLength: 5/16"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, Steel, Thread Size 8-32, Length 5/16 In, Head Diameter 0.500 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000 PSI, Finish Black Oxide

Product Reviews

Save 15%. Sign up for Z-mail.