Thumb Screw, Knurled, M6 x 1 x 14 mm, pk 5

VALUE BRAND| Zoro #: G1346457| Mfr #: RMM3484-SS

$17.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 6mm
Head Width: 6mm
Head Dia.: 13mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1346457 Mfr #: RMM3484-SS
Head Height: 6mmHead Width: 6mm
Head Dia.: 13mmMaterial: 18-8 Stainless Steel
Package Quantity: 5Head Thickness: 6mm
Thread Size: M6 x 1mmSystem of Measurement: Metric
Head Type: KnurledClass: 2A
Length: 14mmTensile Strength: 80,000
Finish: PassivatedItem: Thumb Screw
Rockwell Hardness: B85 to B95Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size M6x1mm, Length 14mm, Head Width 6mm, Head Thickness 6mm, Head Diameter 13mm, Head Height 6mm, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Reviews