Thumb Screw, Knurled, M6x1x16mm, Pk5

VALUE BRAND| Zoro #: G1881607| Mfr #: RMM3485-SS

$18.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1881607 Mfr #: RMM3485-SS
Head Height: 6mmSystem of Measurement: Metric
Rockwell Hardness: B85 to B95Head Dia.: 13mm
Finish: PassivatedHead Thickness: 6mm
Head Width: 6mmThread Size: M6 x 1mm
Material: 18-8 Stainless SteelTensile Strength: 80, 000
Head Type: KnurledItem: Thumb Screw
Class: 2ALength: 16mm
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size M6x1mm, Length 16mm, Head Width 6mm, Head Thickness 6mm, Head Diameter 13mm, Head Height 6mm, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.