KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, M6 x 1 x 18 mm, pk 5

VALUE BRAND| Zoro #: G0551512| Mfr #: RMM3486-SS

$19.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M6 x 1mm
Tensile Strength: 80,000
Head Height: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551512 Mfr #: RMM3486-SS
Thread Size: M6 x 1mmTensile Strength: 80,000
Head Height: 6mmLength: 18mm
Class: 2AHead Dia.: 13mm
Rockwell Hardness: B85 to B95Head Thickness: 6mm
Item: Thumb ScrewFinish: Passivated
Package Quantity: 5Head Type: Knurled
Head Width: 6mmSystem of Measurement: Metric
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size M6x1mm, Length 18mm, Head Width 6mm, Head Thickness 6mm, Head Diameter 13mm, Head Height 6mm, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Reviews