KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, Narrow, 8-40, ss

VALUE BRAND| Zoro #: G1143581| Mfr #: Z0768-SS

$10.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: -
Meets/Exceeds: -
Head Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143581 Mfr #: Z0768-SS
Head Material: -Meets/Exceeds: -
Head Dia.: 3/8"Class: -
Temp. Range (F): -Rockwell Hardness: B85 to B95
Head Thickness: -Item: Thumb Screw
Drive Type: -Tensile Strength: 80,000
Head Type: KnurledDriver Size: -
Thread Size: 8-40Tip Material: -
Head Height: 3/16"Length: 5/8"
Shoulder Length: -Finish: Plain
Tip Type: -Head Width: -
System of Measurement: InchPackage Quantity: 1
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled,Narrow, Thread Size 8-40, Length 5/8 In, 18-8 Stainless Steel, Finish None, Head Dia 3/8 In, Head Height 3/16 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Reviews