Thumb Screw, Spade, 10-24, 1 L, PK25

VALUE BRAND| Zoro #: G2171714| Mfr #: 164894

$3.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2171714 Mfr #: 164894
System of Measurement: InchHead Type: Spade
Item: Thumb Screw, Type PTip Type: -
Tensile Strength: -Head Thickness: -
Driver Size: -Head Width: 0.54 to 0.58"
Drive Type: -Shoulder Length: -
Class: -Head Height: 0.36 to 0.39"
Thread Size: 10-24Head Dia.: -
Temp. Range (F): -Head Material: Steel, Zinc
Material: SteelTip Material: -
Length: 1"Rockwell Hardness: Brinell Min 137
Finish: Zinc PlatedMeets/Exceeds: -
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 10-24, Length 1 In, Steel, Finish Zinc Plated, Head Width 0.54 to 0.58 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.