Thumb Screw, Spade, 10-24, 1 L, PK25

VALUE BRAND| Zoro #: G2189756| Mfr #: TSI-100100S0-025P

$6.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189756 Mfr #: TSI-100100S0-025P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Item: Thumb Screw, Type S
Head Height: 0.46 to 0.48"Shoulder Dia.: 0.32" to 0.35"
Head Material: Steel, ZincRockwell Hardness: Brinell Min 137
Thread Size: 10-24Material: Steel
Length: 1"Finish: Zinc Plated
Head Width: 0.40 to 0.42"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 10-24, Length 1 In, Steel, Finish Zinc Plated, Head Width 0.40 to 0.42 In, Shoulder Dia 0.32 to 0.35 In, Head Material Steel, Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.