Thumb Screw, Spade, 10-24, 1 L, PK5

VALUE BRAND| Zoro #: G2029806| Mfr #: TSIX-100100P-005P

$7.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2029806 Mfr #: TSIX-100100P-005P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Finish: Plain
Head Width: 9/16"Head Height: 3/8"
Head Material: 18-8 Stainless SteelRockwell Hardness: RC 80-90B
Thread Size: 10-24Material: 18-8 Stainless Steel
Length: 1"Item: Thumb Screw, Type P
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 10-24, Length 1 In, 18-8 Stainless Steel, Finish Plain, Head Width 9/16 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.