Thumb Screw, Spade, 10-24, 1 L, PK5

VALUE BRAND| Zoro #: G2147336| Mfr #: TSIX-100100S-005P

$6.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2147336 Mfr #: TSIX-100100S-005P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Item: Thumb Screw, Type S
Shoulder Dia.: 11/32"Head Material: 18-8 Stainless Steel
Rockwell Hardness: RC 80-90BThread Size: 10-24
Material: 18-8 Stainless SteelLength: 1"
Finish: PlainHead Width: 7/16"
Head Height: 15/32"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 10-24, Length 1 In, 18-8 Stainless Steel, Finish Plain, Head Width 7/16 In, Shoulder Dia 11/32 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.