JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Thumb Screw, Spade, 10-24, 1/2 L, PK25

VALUE BRAND| Zoro #: G0957817| Mfr #: TSI-100050S0-025P

$7.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0957817 Mfr #: TSI-100050S0-025P
Head Type: SpadeItem: Thumb Screw, Type S
System of Measurement: InchFinish: zinc plated
Head Width: 0.40 to 0.42"Head Height: 0.46 to 0.48"
Shoulder Dia.: 0.32" to 0.35"Head Material: Steel, Zinc
Rockwell Hardness: Brinell Min 137Thread Size: 10-24
Material: steelLength: 1/2"
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 10-24, Length 1/2 In, Steel, Finish Zinc Plated, Head Width 0.40 to 0.42 In, Shoulder Dia 0.32 to 0.35 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.