Thumb Screw, Spade, 10-24, 3/4 L, PK5

VALUE BRAND| Zoro #: G1963683| Mfr #: TSIX-100075P-005P

$5.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Thumb Screw, Type P
Length: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1963683 Mfr #: TSIX-100075P-005P
System of Measurement: InchHead Type: Spade
Head Width: 9/16"Head Height: 3/8"
Head Material: 18-8 Stainless SteelRockwell Hardness: RC 80-90B
Thread Size: 10-24Material: 18-8 Stainless Steel
Length: 3/4"Item: Thumb Screw, Type P
Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 10-24, Length 3/4 In, 18-8 Stainless Steel, Finish Plain, Head Width 9/16 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B, Package Quantity 5

Product Reviews