Thumb Screw, Spade, 10-24, 3/4 L, PK5

VALUE BRAND| Zoro #: G2412706| Mfr #: TSIX-100075S-005P

$6.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2412706 Mfr #: TSIX-100075S-005P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Item: Thumb Screw, Type S
Head Height: 15/32"Shoulder Dia.: 11/32"
Head Material: 18-8 Stainless SteelRockwell Hardness: RC 80-90B
Thread Size: 10-24Material: 18-8 Stainless Steel
Length: 3/4"Finish: Plain
Head Width: 7/16"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 10-24, Length 3/4 In, 18-8 Stainless Steel, Finish Plain, Head Width 7/16 In, Shoulder Dia 11/32 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.