Thumb Screw, Spade, 10-24, 3/8 L, PK25

VALUE BRAND| Zoro #: G0328876| Mfr #: TSI-100037P0-025P

$5.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0328876 Mfr #: TSI-100037P0-025P
System of Measurement: InchHead Type: Spade
Thread Size: 10-24Material: steel
Length: 3/8"Item: Thumb Screw, Type P
Finish: zinc platedHead Width: 0.54 to 0.58"
Head Height: 0.36 to 0.39"Head Material: Steel, Zinc
Rockwell Hardness: Brinell Min 137Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 10-24, Length 3/8 In, Steel, Finish Zinc Plated, Head Width 0.54 to 0.58 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.