15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Thumb Screw, Spade, 10-32, 1 L, PK25

VALUE BRAND| Zoro #: G1126176| Mfr #: TSFI-100100S0-025P

$6.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1126176 Mfr #: TSFI-100100S0-025P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Item: Thumb Screw, Type S
Length: 1"Finish: Zinc Plated
Head Width: 0.40 to 0.42"Head Height: 0.46 to 0.48"
Shoulder Dia.: 0.32" to 0.35"Head Material: Steel, Zinc
Rockwell Hardness: Brinell Min 137Thread Size: 10-32
Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 10-32, Length 1 In, Steel, Finish Zinc Plated, Head Width 0.40 to 0.42 In, Shoulder Dia 0.32 to 0.35 In, Head Material Steel, Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.