Thumb Screw, Spade, 10-32, 1/2 L, PK25

VALUE BRAND| Zoro #: G1463847| Mfr #: TSFI-100050P0-025P

$3.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1463847 Mfr #: TSFI-100050P0-025P
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Head Thickness: -
Head Width: 0.54 to 0.58"Shoulder Length: -
Head Height: 0.36 to 0.39"Head Dia.: -
Head Material: Steel, ZincTip Material: -
Rockwell Hardness: Brinell Min 137Meets/Exceeds: -
Thread Size: 10-32Tip Type: -
Material: SteelTensile Strength: -
Length: 1/2"Driver Size: -
Item: Thumb Screw, Type PDrive Type: -
Finish: Zinc PlatedClass: -
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 10-32, Length 1/2 In, Steel, Finish Zinc Plated, Head Width 0.54 to 0.58 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25
Save 15%. Sign up for Z-mail.