Thumb Screw, Spade, 10-32, 1/2 L, PK25

VALUE BRAND| Zoro #: G0279221| Mfr #: TSFI-100050S0-025P

$5.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0279221 Mfr #: TSFI-100050S0-025P
Head Type: SpadeItem: Thumb Screw, Type S
System of Measurement: InchHead Material: Steel, Zinc
Rockwell Hardness: Brinell Min 137Thread Size: 10-32
Material: steelLength: 1/2"
Finish: zinc platedHead Width: 0.40 to 0.42"
Head Height: 0.46 to 0.48"Shoulder Dia.: 0.32" to 0.35"
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 10-32, Length 1/2 In, Steel, Finish Zinc Plated, Head Width 0.40 to 0.42 In, Shoulder Dia 0.32 to 0.35 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.