20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Thumb Screw, Spade, 10-32, 1/2 L, PK5

VALUE BRAND| Zoro #: G2278017| Mfr #: TSFIX-100050P-005P

$6.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2278017 Mfr #: TSFIX-100050P-005P
System of Measurement: InchHead Type: Spade
Item: Thumb Screw, Type PLength: 1/2"
Rockwell Hardness: RC 80-90BFinish: Plain
Meets/Exceeds: -Tip Type: -
Tensile Strength: -Head Thickness: -
Driver Size: -Head Width: 9/16"
Drive Type: -Shoulder Length: -
Class: -Head Height: 3/8"
Thread Size: 10-32Head Dia.: -
Temp. Range (F): -Head Material: 18-8 Stainless Steel
Material: 18-8 Stainless SteelTip Material: -
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 10-32, Length 1/2 In, 18-8 Stainless Steel, Finish Plain, Head Width 9/16 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.