20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Thumb Screw, Spade, 10-32, 3/4 L, PK25

VALUE BRAND| Zoro #: G0840551| Mfr #: TSFI-100075S0-025P

$6.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0840551 Mfr #: TSFI-100075S0-025P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Item: Thumb Screw, Type S
Head Width: 0.40 to 0.42"Head Height: 0.46 to 0.48"
Shoulder Dia.: 0.32" to 0.35"Head Material: Steel, Zinc
Rockwell Hardness: Brinell Min 137Thread Size: 10-32
Material: SteelLength: 3/4"
Finish: Zinc PlatedCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 10-32, Length 3/4 In, Steel, Finish Zinc Plated, Head Width 0.40 to 0.42 In, Shoulder Dia 0.32 to 0.35 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.