Thumb Screw, Spade, 10-32, 3/4 L, PK5

VALUE BRAND| Zoro #: G1871414| Mfr #: TSFIX-100075P-005P

$5.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1871414 Mfr #: TSFIX-100075P-005P
Head Type: SpadeSystem of Measurement: Inch
Head Width: 9/16"Shoulder Length: -
Head Height: 3/8"Head Dia.: -
Head Material: 18-8 Stainless SteelTip Material: -
Rockwell Hardness: RC 80-90BMeets/Exceeds: -
Thread Size: 10-32Tip Type: -
Material: 18-8 Stainless SteelTensile Strength: -
Length: 3/4"Driver Size: -
Item: Thumb Screw, Type PDrive Type: -
Finish: PlainClass: -
Temp. Range (F): -Head Thickness: -
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 10-32, Length 3/4 In, 18-8 Stainless Steel, Finish Plain, Head Width 9/16 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.