Thumb Screw, Spade, 10-32, 3/4 L, PK5

VALUE BRAND| Zoro #: G1734415| Mfr #: TSFIX-100075S-005P

$5.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1734415 Mfr #: TSFIX-100075S-005P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Item: Thumb Screw, Type S
Head Width: 7/16"Head Height: 15/32"
Shoulder Dia.: 11/32"Head Material: 18-8 Stainless Steel
Rockwell Hardness: RC 80-90BThread Size: 10-32
Material: 18-8 Stainless SteelLength: 3/4"
Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 10-32, Length 3/4 In, 18-8 Stainless Steel, Finish Plain, Head Width 7/16 In, Shoulder Dia 11/32 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.