JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Thumb Screw, Spade, 10-32, 3/8 L, PK5

VALUE BRAND| Zoro #: G1751793| Mfr #: TSFIX-100037S-005P

$5.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1751793 Mfr #: TSFIX-100037S-005P
System of Measurement: InchItem: Thumb Screw, Type S
Head Type: SpadeFinish: Plain
Head Width: 7/16"Head Height: 15/32"
Shoulder Dia.: 11/32"Head Material: 18-8 Stainless Steel
Rockwell Hardness: RC 80-90BThread Size: 10-32
Material: 18-8 Stainless SteelLength: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 10-32, Length 3/8 In, 18-8 Stainless Steel, Finish Plain, Head Width 7/16 In, Shoulder Dia 11/32 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.