Zoro Select
Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1 in Lg, 25 PK
Mfr # TSI0250100S0-025P
Zoro # G0554626
$11.71
26% off
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Head Shape Wing/Spade
- Material Steel
- Finish Zinc Plated
- Head Material Steel
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/8 in Lg Z1064SS
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Plain Iron, 3/4 in Head Ht, 3 in Lg, 25 PK 1-DET-10-M7-
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 10 mm Lg WS6S060100-001P1
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 14 mm Lg, 5 PK RMM3481-SS
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 5/8 in Lg Z2330
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Wing/Spade, Zinc Plated Iron, 25 mm Head Ht, 40 mm Lg WS6S100400-001P1
- ZORO SELECT Thumb Screw, #00 Thread Size, Round, Cadmium Steel, 1/8 in Lg, 5000 PK MS21318-1
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Plain Iron, 13/16 in Head Ht, 2 1/2 in Lg, 25 PK 1-CDS-02-M7-
- ZORO SELECT Thumb Screw, #12 Thread Size, Round, Zinc Plated Steel, 1/2 in Lg, 5000 PK 1208U
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 5/8 in Lg FC7111-SS
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 9/64 in Head Ht, 1/4 in Lg, 500 PK UDIX-100025-500P
- Zoro Select Thumb Screws