KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Spade, 1/4-20, 1" L, pk 5

VALUE BRAND| Zoro #: G0748964| Mfr #: TSIX0250100S-005P

$6.56 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: 18-8 Stainless Steel
Meets/Exceeds: -
Head Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748964 Mfr #: TSIX0250100S-005P
Head Material: 18-8 Stainless SteelMeets/Exceeds: -
Head Dia.: -Class: -
Temp. Range (F): -Rockwell Hardness: RC 80-90B
Head Thickness: -Item: Thumb Screw, Type S
Drive Type: -Tensile Strength: -
Head Type: SpadeDriver Size: -
Thread Size: 1/4-20Tip Material: -
Head Height: 19/32"Length: 1"
Shoulder Length: -Finish: Plain
Shoulder Dia.: 7/16"Tip Type: -
Head Width: 33/64"System of Measurement: Inch
Package Quantity: 5Material: 18-8 Stainless Steel
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Type S, Spade Head, Thread Size 1/4-20, Length 1 In, 18-8 Stainless Steel, Finish Plain, Head Width 33/64 In, Shoulder Dia 7/16 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B, Package Quantity 5

Reviews