Thumb Screw, Spade, 1/4-20, 1/2 L, PK5

VALUE BRAND| Zoro #: G2422594| Mfr #: TSIX0250050S-005P

$5.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2422594 Mfr #: TSIX0250050S-005P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Item: Thumb Screw, Type S
Rockwell Hardness: RC 80-90BThread Size: 1/4-20
Material: 18-8 Stainless SteelLength: 1/2"
Finish: PlainHead Width: 33/64"
Head Height: 19/32"Shoulder Dia.: 7/16"
Head Material: 18-8 Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 1/4-20, Length 1/2 In, 18-8 Stainless Steel, Finish Plain, Head Width 33/64 In, Shoulder Dia 7/16 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.