Thumb Screw, Spade, 1/4-20, 2 L, PK25

VALUE BRAND| Zoro #: G1466184| Mfr #: 199261

$10.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1466184 Mfr #: 199261
System of Measurement: InchItem: Thumb Screw, Type S
Head Type: SpadeHead Height: 0.61 to 0.64"
Head Dia.: -Shoulder Dia.: 0.44" to 0.47"
Tip Material: -Head Material: Steel, Zinc
Meets/Exceeds: -Rockwell Hardness: Brinell Min 137
Tip Type: -Thread Size: 1/4-20
Tensile Strength: -Material: Steel
Driver Size: -Length: 2"
Drive Type: -Finish: Zinc Plated
Class: -Temp. Range (F): -
Head Thickness: -Head Width: 0.52 to 0.55"
Shoulder Length: -Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 1/4-20, Length 2 In, Steel, Finish Zinc Plated, Head Width 0.52 to 0.55 In, Shoulder Dia 0.44 to 0.47 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25
Save 15%. Sign up for Z-mail.