KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Spade, 1/4-20, 2" L, pk 25

VALUE BRAND| Zoro #: G0808306| Mfr #: TSI0250200P0-025P

$6.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: Steel,Zinc
Meets/Exceeds: -
Head Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808306 Mfr #: TSI0250200P0-025P
Head Material: Steel,ZincMeets/Exceeds: -
Head Dia.: -Class: -
Temp. Range (F): -Rockwell Hardness: Brinell Min 137
Head Thickness: -Item: Thumb Screw, Type P
Drive Type: -Tensile Strength: -
Head Type: SpadeDriver Size: -
Thread Size: 1/4-20Tip Material: -
Head Height: 0.48 to 0.52"Length: 2"
Shoulder Length: -Finish: zinc plated
Tip Type: -Head Width: 0.80 to 0.83"
System of Measurement: InchPackage Quantity: 25
Material: steelCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Type P, Spade Head, Thread Size 1/4-20, Length 2 In, Steel, Finish Zinc Plated, Head Width 0.80 to 0.83 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Reviews