Thumb Screw, Spade, 1/4-20, 3/4 L, PK5

VALUE BRAND| Zoro #: G1307476| Mfr #: TSIX0250075S-005P

$6.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1307476 Mfr #: TSIX0250075S-005P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Item: Thumb Screw, Type S
Thread Size: 1/4-20Material: 18-8 Stainless Steel
Length: 3/4"Finish: Plain
Head Width: 33/64"Head Height: 19/32"
Shoulder Dia.: 7/16"Head Material: 18-8 Stainless Steel
Rockwell Hardness: RC 80-90BCountry of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 1/4-20, Length 3/4 In, 18-8 Stainless Steel, Finish Plain, Head Width 33/64 In, Shoulder Dia 7/16 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.