KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Spade, 3/8-16, 1 1/2" L

VALUE BRAND| Zoro #: G2063932| Mfr #: TSIX0370150P-001P

$5.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: 18-8 Stainless Steel
Meets/Exceeds: -
Head Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063932 Mfr #: TSIX0370150P-001P
Head Material: 18-8 Stainless SteelMeets/Exceeds: -
Head Dia.: -Class: -
Temp. Range (F): -Rockwell Hardness: RC 80-90B
Head Thickness: -Item: Thumb Screw, Type P
Drive Type: -Tensile Strength: -
Head Type: SpadeDriver Size: -
Thread Size: 3/8-16Tip Material: -
Head Height: 13/16"Length: 1-1/2"
Shoulder Length: -Finish: Plain
Tip Type: -Head Width: 1-3/32"
System of Measurement: InchPackage Quantity: 1
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Type P, Spade Head, Thread Size 3/8-16, Length 1 1/2 In, 18-8 Stainless Steel, Finish Plain, Head Width 1-3/32 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B

Reviews