Thumb Screw, Spade, 3/8-16, 1 1/2 L

VALUE BRAND| Zoro #: G0503894| Mfr #: TSIX0370150S-001P

$4.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0503894 Mfr #: TSIX0370150S-001P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Item: Thumb Screw, Type S
Shoulder Dia.: 11/16"Head Material: 18-8 Stainless Steel
Rockwell Hardness: RC 80-90BThread Size: 3/8-16
Material: 18-8 Stainless SteelLength: 1-1/2"
Finish: PlainHead Width: 13/16"
Head Height: 15/16"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 3/8-16, Length 1 1/2 In, 18-8 Stainless Steel, Finish Plain, Head Width 13/16 In, Shoulder Dia 11/16 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B

Product Reviews

Save 15%. Sign up for Z-mail.