Thumb Screw, Spade, 3/8-16, 1 L, PK10

VALUE BRAND| Zoro #: G0885245| Mfr #: TSI0370100S0-010P

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: Thumb Screw, Type S
Length: 1"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0885245 Mfr #: TSI0370100S0-010P
System of Measurement: InchItem: Thumb Screw, Type S
Head Type: SpadeHead Height: 0.92 to 0.95"
Shoulder Dia.: 0.71 to 0.76"Head Material: Steel, Zinc
Rockwell Hardness: Brinell Min 137Thread Size: 3/8-16
Material: steelLength: 1"
Finish: zinc platedHead Width: 0.80 to 0.83"
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 3/8-16, Length 1 In, Steel, Finish Zinc Plated, Head Width 0.80 to 0.83 In, Shoulder Dia 0.71 to 0.76 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 10

Product Reviews