KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Spade, 3/8-16, 2" L, pk 10

VALUE BRAND| Zoro #: G1767543| Mfr #: TSI0370200S0-010P

$14.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Meets/Exceeds: -
Head Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767543 Mfr #: TSI0370200S0-010P
Package Quantity: 10Meets/Exceeds: -
Head Dia.: -Class: -
Temp. Range (F): -Rockwell Hardness: Brinell Min 137
Head Thickness: 2-5/16"Item: Thumb Screw, Type S
Drive Type: -Head Material: Steel,Zinc
Head Type: SpadeDriver Size: -
Thread Size: 3/8-16Tip Material: Phosphor Bronze
Head Height: 0.92 to 0.95"Length: 2"
Shoulder Length: -Finish: zinc plated
Shoulder Dia.: 0.71 to 0.76"Head Width: 0.80 to 0.83"
System of Measurement: InchMaterial: steel
Country of Origin (subject to change): Multiple

Description

Thumb Screw, Type S, Spade Head, Thread Size 3/8-16, Length 2 In, Steel, Finish Zinc Plated, Head Width 0.80 to 0.83 In, Shoulder Dia 0.71 to 0.76 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 10

Reviews