KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Spade, 3/8-16, 2" L, pk 5

VALUE BRAND| Zoro #: G1390426| Mfr #: TSI0370200P0-005P

$18.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: Steel,Zinc
Meets/Exceeds: -
Head Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1390426 Mfr #: TSI0370200P0-005P
Head Material: Steel,ZincMeets/Exceeds: -
Head Dia.: -Class: -
Temp. Range (F): -Rockwell Hardness: Brinell Min 137
Head Thickness: -Item: Thumb Screw, Type P
Drive Type: -Tensile Strength: -
Head Type: SpadeDriver Size: -
Thread Size: 3/8-16Tip Material: -
Head Height: 0.67 to 0.71"Length: 2"
Shoulder Length: -Finish: zinc plated
Tip Type: -Head Width: 1.03 to 1.09"
System of Measurement: InchPackage Quantity: 5
Material: steelCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Type P, Spade Head, Thread Size 3/8-16, Length 2 In, Steel, Finish Zinc Plated, Head Width 1.03 to 1.09 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 5

Reviews