Thumb Screw, Spade, 3/8-16, 3/4 L

VALUE BRAND| Zoro #: G2418184| Mfr #: TSIX0370075P-001P

$3.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2418184 Mfr #: TSIX0370075P-001P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Head Width: 1-3/32"
Head Height: 13/16"Head Material: 18-8 Stainless Steel
Rockwell Hardness: RC 80-90BThread Size: 3/8-16
Material: 18-8 Stainless SteelLength: 3/4"
Item: Thumb Screw, Type PFinish: Plain
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 3/8-16, Length 3/4 In, 18-8 Stainless Steel, Finish Plain, Head Width 1-3/32 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.