Thumb Screw, Spade, 5/16, 1 1/2 L, PK5

VALUE BRAND| Zoro #: G1431281| Mfr #: TSI0310150P0-005P

$8.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1431281 Mfr #: TSI0310150P0-005P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Head Height: 0.60 to 0.64"
Head Material: Steel, ZincRockwell Hardness: Brinell Min 137
Thread Size: 5/16-18Material: Steel
Length: 1-1/2"Item: Thumb Screw, Type P
Finish: Zinc PlatedHead Width: 0.91 to 0.96"
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 5/16, Length 1 1/2 In, Steel, Finish Zinc Plated, Head Width 0.91 to 0.96 In, Head Material Steel, Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.