STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Thumb Screw, Spade, 5/16, 1 1/2" L, pk 5

VALUE BRAND| Zoro #: G0895474| Mfr #: TSIX0310150P-005P

$14.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: RC 80-90B
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895474 Mfr #: TSIX0310150P-005P
Package Quantity: 5Rockwell Hardness: RC 80-90B
Length: 1-1/2"Finish: Plain
Head Dia.: -Head Width: 7/8"
Thread Size: 5/16-18Tensile Strength: -
Head Type: SpadeItem: Thumb Screw, Type P
Class: -Driver Size: -
Tip Type: -Head Thickness: -
Head Material: 18-8 Stainless SteelTip Material: -
Meets/Exceeds: -Material: 18-8 Stainless Steel
Shoulder Length: -Drive Type: -
Temp. Range (F): -Head Height: 11/16"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Type P, Spade Head, Thread Size 5/16, Length 1 1/2 In, 18-8 Stainless Steel, Finish Plain, Head Width 7/8 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B, Package Quantity 5

Reviews