Thumb Screw, Spade, 5/16, 1 L, PK5

VALUE BRAND| Zoro #: G2416303| Mfr #: TSIX0310100P-005P

$12.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Thumb Screw, Type P
Length: 1"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2416303 Mfr #: TSIX0310100P-005P
Finish: PlainItem: Thumb Screw, Type P
Length: 1"Material: 18-8 Stainless Steel
Package Quantity: 5Thread Size: 5/16-18
Head Type: SpadeRockwell Hardness: RC 80-90B
Head Material: 18-8 Stainless SteelHead Height: 11/16"
Head Width: 7/8"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type P, Spade Head, Thread Size 5/16, Length 1 In, 18-8 Stainless Steel, Finish Plain, Head Width 7/8 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B, Package Quantity 5

Product Reviews