Thumb Screw, Spade, 5/16, 1/2" L, pk 25

VALUE BRAND| Zoro #: G1298613| Mfr #: TSI0310050P0-025P

$6.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Rockwell Hardness: Brinell Min 137
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1298613 Mfr #: TSI0310050P0-025P
Package Quantity: 25Rockwell Hardness: Brinell Min 137
Length: 1/2"Finish: zinc plated
Head Dia.: -Head Width: 0.91 to 0.96"
Thread Size: 5/16-18Tensile Strength: -
Head Type: SpadeItem: Thumb Screw, Type P
Class: -Driver Size: -
Tip Type: -Head Thickness: -
Head Material: Steel,ZincTip Material: -
Meets/Exceeds: -Material: steel
Shoulder Length: -Drive Type: -
Temp. Range (F): -Head Height: 0.60 to 0.64"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Thumb Screw, Type P, Spade Head, Thread Size 5/16, Length 1/2 In, Steel, Finish Zinc Plated, Head Width 0.91 to 0.96 In, Head Material Steel,Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 25

Reviews