Thumb Screw, Spade, 5/16-18, 1 L, PK10

VALUE BRAND| Zoro #: G1424053| Mfr #: 157465

$7.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1424053 Mfr #: 157465
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Item: Thumb Screw, Type S
Thread Size: 5/16-18Material: Steel
Length: 1"Finish: Zinc Plated
Head Width: 0.67 to 0.70"Head Height: 0.75 to 0.78"
Shoulder Dia.: 0.56" to 0.59"Head Material: Steel, Zinc
Rockwell Hardness: Brinell Min 137Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 5/16-18, Length 1 In, Steel, Finish Zinc Plated, Head Width 0.67 to 0.70 In, Shoulder Dia 0.56 to 0.59 In, Head Material Steel, Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.