Thumb Screw, Spade, 5/16-18, 1 L

VALUE BRAND| Zoro #: G0766927| Mfr #: TSIX0310100S-001P

$3.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0766927 Mfr #: TSIX0310100S-001P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Item: Thumb Screw, Type S
Head Height: 3/4"Shoulder Dia.: 0.582"
Head Material: 18-8 Stainless SteelRockwell Hardness: RC 80-90B
Thread Size: 5/16-18Material: 18-8 Stainless Steel
Length: 1"Finish: Plain
Head Width: 11/16"Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 5/16-18, Length 1 In, 18-8 Stainless Steel, Finish Plain, Head Width 11/16 In, Shoulder Dia 0.582 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B

Product Reviews

Save 15%. Sign up for Z-mail.