Thumb Screw, Spade, 5/16-18, 2 L, PK10

VALUE BRAND| Zoro #: G1612326| Mfr #: TSI0310200S0-010P

$8.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1612326 Mfr #: TSI0310200S0-010P
Head Dia.: -Shoulder Length: -
Tensile Strength: -Driver Size: -
Drive Type: -Meets/Exceeds: -
Head Thickness: -Tip Type: -
Class: -Tip Material: -
System of Measurement: InchHead Type: Spade
Temp. Range (F): -Item: Thumb Screw, Type S
Material: SteelLength: 2"
Finish: Zinc PlatedHead Width: 0.67 to 0.70"
Head Height: 0.75 to 0.78"Shoulder Dia.: 0.56" to 0.59"
Head Material: Steel, ZincRockwell Hardness: Brinell Min 137
Thread Size: 5/16-18Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 5/16-18, Length 2 In, Steel, Finish Zinc Plated, Head Width 0.67 to 0.70 In, Shoulder Dia 0.56 to 0.59 In, Head Material Steel, Zinc, Rockwell Hardness Brinell Min 137, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.