Thumb Screw, Spade, 5/16-18, 3/4 L

VALUE BRAND| Zoro #: G1510625| Mfr #: TSIX0310075S-001P

$3.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Thumb Screw, Type S
Length: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1510625 Mfr #: TSIX0310075S-001P
System of Measurement: InchHead Type: Spade
Item: Thumb Screw, Type SShoulder Dia.: 0.582"
Head Material: 18-8 Stainless SteelRockwell Hardness: RC 80-90B
Thread Size: 5/16-18Material: 18-8 Stainless Steel
Length: 3/4"Finish: Plain
Head Width: 11/16"Head Height: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Thumb Screw, Type S, Spade Head, Thread Size 5/16-18, Length 3/4 In, 18-8 Stainless Steel, Finish Plain, Head Width 11/16 In, Shoulder Dia 0.582 In, Head Material 18-8 Stainless Steel, Rockwell Hardness RC 80-90B

Product Reviews